Zoro Homepage

Coupling, 6 Beam Set Screw, 6mmx6mm

  • Mfr # FSMR16-6-6-A

  • Zoro # G8241545


product price: $44.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR16-6-6-A
Zoro #
G8241545
UPC #
634529010471
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
15.9 mm
Overall Length
25.4 mm
Length through Bore (In.)
0.472
Size
FSMR16
Screw Size (mm)
M4
Overall Length (mm)
25.4
Clearance Dia. (mm)
22.33
Outside Dia. (In.)
0.625
Clearance Dia. (In.)
0.879 in
Overall Length (In.)
1
Length through Bore
12.0 mm
Screw Size
M4
Outside Dia. (mm)
15.9
Length through Bore (mm)
12
Bore Diameter 1
6 mm
Coupling Outside Diameter
15.9 mm
Bore Diameter 2
6 mm
Length Through Bore 1
12.3 in
Length Through Bore 2
12.3 in
Different Bore Sizes
No
Screw Thread Size
M4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.47 N-m, Axial Motion 0.13 mm, Overall Length 25.4 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.31 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 12.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.