Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 6mmx6mm

  • Mfr # FSMR25-6-6-A

  • Zoro # G7955482


product price: $46.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-6-6-A
Zoro #
G7955482
UPC #
634529010754
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.87
Screw Size
M5
Clearance Dia. (mm)
37.06
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Size
FSMR25
Outside Dia. (mm)
25.4
Outside Dia. (In.)
1
Length through Bore
17.87 mm
Clearance Dia. (In.)
1.459 in
Length through Bore (In.)
0.704
Screw Size (mm)
M5
Length Through Bore 1
18.3 in
Length Through Bore 2
18.3 in
Bore Diameter 2
6 mm
Different Bore Sizes
No
Bore Diameter 1
6 mm
Coupling Outside Diameter
25.4 mm
Screw Thread Size
M5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.062
Rated Torque
35 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
6 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
35
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
6
Screw Type
Set Screw
Max. RPM
6,000 RPM
Material
Aluminum
Style
6-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
1.98 N-m
Number of Beams
6
Number of Locking Screws
4
Moment of Inertia
0.00000412 kgf/m sq
Coupling Material Grade
7075
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Axial Motion
0.25 mm
Parallel Misalignment
0.38 mm
Maximum Operating Temperature
107 Degrees C
Maximum Speed
6,000 RPM
Torsional Stiffness
1.82 N-m/Deg
Fastener Tightening Torque
4 N-m
Bore Type
Round
Coupling Material
Aluminum
Dynamic Torque Reversing
0.99 N-m
Series
FSMR
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
Features
Balanced Design for Reduced Vibration
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
3.95 N-m
Included Screws
(4) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.95 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.82 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.