Zoro Homepage

Coupling, 6 Beam Set Screw, 6mmx6mm

  • Mfr # FSMR25-6-6-SS

  • Zoro # G8444046


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-6-6-SS
Zoro #
G8444046
UPC #
634529046272
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Overall Length (mm)
38.1
Length through Bore
17.87 mm
Outside Dia. (In.)
1
Clearance Dia. (mm)
37.06
Length through Bore (mm)
17.87
Overall Length (In.)
1.5
Screw Size (mm)
M5
Outside Dia. (mm)
25.4
Length through Bore (In.)
0.704
Screw Size
M5
Size
FSMR25
Clearance Dia. (In.)
1.459 in
Screw Thread Size
M5
Length Through Bore 2
18.3 mm
Bore Diameter 2
6 mm
Length Through Bore 1
18.3 mm
Bore Diameter 1
6 mm
Different Bore Sizes
No
Coupling Outside Diameter
25.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
6 mm
Max. Temp.
350 Degrees F
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.034
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
53
Max. Axial Misalignment (In.)
+/-0.01
Material
Stainless Steel
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
6
Rated Torque
53 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Included Screws
(4) Set Screw
Maximum Torque
6 N-m
Coupling Material
Stainless Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
3 N-m
Full Bearing Support Required
Yes
Zero Backlash
Yes
Torsional Stiffness
3.33 N-m/Deg
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Number of Beams
6
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Axial Motion
0.25 mm
For Misalignment Type
Angular, Axial, Parallel
Series
FSMR
Screw Material Finish
Black Oxide
Parallel Misalignment
0.38 mm
Number of Locking Screws
4
Shaft Locking Type
Set Screw
Maximum Operating Temperature
176 Degrees C
Features
Balanced Design for Reduced Vibration
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
4 N-m
Dynamic Torque Reversing
1.5 N-m
Coupling Material Grade
303
Moment of Inertia
0.000011293 kgf/m sq
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 6 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.33 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.