Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 7mmx5mm

  • Mfr # FSMR19-7-5-SS

  • Zoro # G8049176


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
7mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR19-7-5-SS
Zoro #
G8049176
UPC #
634529046036
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 5mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Screw Size
M4
Screw Size (mm)
M4
Clearance Dia. (mm)
28.37
Overall Length (mm)
31.8
Outside Dia. (mm)
19.1
Clearance Dia. (In.)
1.117 in
Size
FSMR19
Length through Bore (mm)
15.06
Overall Length (In.)
1.25
Outside Dia. (In.)
0.75
Length through Bore (In.)
0.593
Length through Bore
15.06 mm
Different Bore Sizes
Yes
Bore Diameter 2
5 mm
Coupling Outside Diameter
19.1 mm
Length Through Bore 1
15.4 mm
Length Through Bore 2
15.4 mm
Screw Thread Size
M4
Bore Diameter 1
7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
31
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
5
Style
6-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Max. Bore (mm)
7 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.096
Max. Axial Misalignment (In.)
+/-0.005
Max. Parallel Misalignment (In.)
0.008 in
Max. RPM
6,000 RPM
Rated Torque
31 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
1.76 N-m
Maximum Speed
6,000 RPM
Parallel Misalignment
0.2 mm
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Coupling Material Grade
303
Series
FSMR
Torsional Stiffness
1.18 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
0.88 N-m
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
6
Maximum Torque
3.51 N-m
Fastener Tightening Torque
1.76 N-m
Screw Material Finish
Black Oxide
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Moment of Inertia
0.000002964 kgf/m sq
Bore Type
Round
Included Screws
(2) Set Screw
Coupling Material Finish
Bright
Zero Backlash
Yes
Axial Motion
0.13 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.51 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.18 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.