Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 7mmx6mm

  • Mfr # FSMR25-7-6-A

  • Zoro # G8280176


product price: $45.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-7-6-A
Zoro #
G8280176
UPC #
634529010761
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.704
Screw Size (mm)
M5
Screw Size
M5
Length through Bore (mm)
17.87
Outside Dia. (In.)
1
Clearance Dia. (In.)
1.459 in
Overall Length (mm)
38.1
Clearance Dia. (mm)
37.06
Outside Dia. (mm)
25.4
Length through Bore
17.87 mm
Overall Length (In.)
1.5
Size
FSMR25
Length Through Bore 2
18.3 in
Bore Diameter 1
7 mm
Coupling Outside Diameter
25.4 mm
Bore Diameter 2
6 mm
Length Through Bore 1
18.3 in
Screw Thread Size
M5
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
35
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Set Screw
Min. Bore (mm)
6
Screw Type
Set Screw
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
7 mm
Max. Temp.
225 Degrees F
Rated Torque
35 in-lb
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.062
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Dynamic Torque Reversing
0.99 N-m
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Aluminum
Angular Misalignment
3 Degrees
Coupling Material Grade
7075
Number of Beams
6
Features
Balanced Design for Reduced Vibration
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide
Torsional Stiffness
1.82 N-m/Deg
Dynamic Torque Non-Reversing
1.98 N-m
Maximum Torque
3.95 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
4 N-m
Moment of Inertia
0.00000412 kgf/m sq
Series
FSMR
Axial Motion
0.25 mm
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
6,000 RPM
Number of Locking Screws
4
Included Screws
(4) Set Screw
Full Bearing Support Required
Yes
Maximum Operating Temperature
107 Degrees C
Zero Backlash
Yes
Coupling Material Finish
Bright
Parallel Misalignment
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.95 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.82 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.