Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 7mmx7mm

  • Mfr # FSMR19-7-7-SS

  • Zoro # G8288926


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
7mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR19-7-7-SS
Zoro #
G8288926
UPC #
634529046050
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 7mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Overall Length (mm)
31.8
Screw Size (mm)
M4
Outside Dia. (mm)
19.1
Outside Dia. (In.)
0.75
Size
FSMR19
Length through Bore (In.)
0.593
Clearance Dia. (In.)
1.117 in
Screw Size
M4
Length through Bore
15.06 mm
Clearance Dia. (mm)
28.37
Overall Length (In.)
1.25
Length through Bore (mm)
15.06
Screw Thread Size
M4
Coupling Outside Diameter
19.1 mm
Length Through Bore 1
15.4 mm
Bore Diameter 2
7 mm
Length Through Bore 2
15.4 mm
Different Bore Sizes
No
Bore Diameter 1
7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
7
Style
6-Beam Set Screw
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.096
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
7 mm
Max. Axial Misalignment (In.)
+/-0.005
Screw Type
Set Screw
Rated Torque
31 in-lb
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Torque (In.-Lbs.)
31
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Axial Motion
0.13 mm
Zero Backlash
Yes
Fastener Tightening Torque
1.76 N-m
Parallel Misalignment
0.2 mm
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
3.51 N-m
Included Screws
(2) Set Screw
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
1.76 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
1.18 N-m/Deg
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Reversing
0.88 N-m
Maximum Speed
6,000 RPM
Full Bearing Support Required
Yes
Moment of Inertia
0.000002964 kgf/m sq
Angular Misalignment
3 Degrees
Coupling Material Grade
303
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide
Series
FSMR
Number of Beams
6
Coupling Material
Stainless Steel
Coupling Material Finish
Bright

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.51 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.18 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.