Zoro Homepage

Coupling, 6 Beam Set Screw, 8mmx6mm

  • Mfr # FSMR19-8-6-SS

  • Zoro # G8373057


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR19-8-6-SS
Zoro #
G8373057
UPC #
634529046067
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Length through Bore (In.)
0.593
Length through Bore (mm)
15.06
Size
FSMR19
Outside Dia. (In.)
0.75
Length through Bore
15.06 mm
Overall Length (In.)
1.25
Clearance Dia. (mm)
28.37
Outside Dia. (mm)
19.1
Clearance Dia. (In.)
1.117 in
Screw Size
M4
Screw Size (mm)
M4
Overall Length (mm)
31.8
Length Through Bore 1
15.4 mm
Screw Thread Size
M4
Bore Diameter 2
6 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
19.1 mm
Bore Diameter 1
8 mm
Length Through Bore 2
15.4 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.096
Torque (In.-Lbs.)
31
Screw Type
Set Screw
Min. Bore (mm)
6
Setscrew Location
2 (120 Degrees )
Material
Stainless Steel
Max. RPM
6,000 RPM
Max. Bore (mm)
8 mm
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.005
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Rated Torque
31 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
2
Series
FSMR
Zero Backlash
Yes
Torsional Stiffness
1.18 N-m/Deg
Dynamic Torque Reversing
0.88 N-m
Maximum Torque
3.51 N-m
Shaft Tolerance
+0.000/-0.013 mm
Number of Beams
6
Coupling Material Grade
303
Axial Motion
0.13 mm
Bore Type
Round
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Stainless Steel
Fastener Tightening Torque
1.76 N-m
Features
Balanced Design for Reduced Vibration
Dynamic Torque Non-Reversing
1.76 N-m
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Parallel Misalignment
0.2 mm
Angular Misalignment
3 Degrees
Moment of Inertia
0.000002964 kgf/m sq
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Included Screws
(2) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.51 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.18 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.