Zoro Homepage

Coupling, 6 Beam Set Screw, 8mmx6mm

  • Mfr # FSMR25-8-6-SS

  • Zoro # G8438062


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-8-6-SS
Zoro #
G8438062
UPC #
634529046302
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Screw Size (mm)
M5
Size
FSMR25
Clearance Dia. (mm)
41.71
Overall Length (In.)
1.5
Outside Dia. (mm)
25.4
Outside Dia. (In.)
1
Length through Bore (In.)
0.704
Length through Bore (mm)
17.87
Screw Size
M5
Length through Bore
17.87 mm
Clearance Dia. (In.)
1.642 in
Overall Length (mm)
38.1
Bore Diameter 1
8 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
25.4 mm
Length Through Bore 1
18.3 mm
Bore Diameter 2
6 mm
Length Through Bore 2
18.3 mm
Screw Thread Size
M5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Style
6-Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Rated Torque
50 in-lb
Max. Bore (mm)
8 mm
Material
Stainless Steel
Min. Bore (mm)
6
Screw Type
Set Screw
Torque (In.-Lbs.)
50
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Setscrew Location
2 (120 Degrees )
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Non-Reversing
2.83 N-m
Included Screws
(4) Set Screw
Dynamic Torque Reversing
1.42 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
2.44 N-m/Deg
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Series
FSMR
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Number of Beams
6
Bore Type
Round
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration
Fastener Tightening Torque
4 N-m
Moment of Inertia
0.000011293 kgf/m sq
Coupling Material Grade
303
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Set Screw
Coupling Material
Stainless Steel
Number of Locking Screws
4
Full Bearing Support Required
Yes
Parallel Misalignment
0.38 mm
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.25 mm
Maximum Torque
5.66 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.66 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.44 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.