Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 8mmx7mm

  • Mfr # FSMR19-8-7-SS

  • Zoro # G8264706


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR19-8-7-SS
Zoro #
G8264706
UPC #
634529046074
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 7mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Size
FSMR19
Outside Dia. (In.)
0.75
Overall Length (mm)
31.8
Overall Length (In.)
1.25
Clearance Dia. (mm)
28.37
Length through Bore
15.06 mm
Length through Bore (In.)
0.593
Screw Size (mm)
M4
Length through Bore (mm)
15.06
Outside Dia. (mm)
19.1
Screw Size
M4
Clearance Dia. (In.)
1.117 in
Different Bore Sizes
Yes
Coupling Outside Diameter
19.1 mm
Bore Diameter 1
8 mm
Length Through Bore 1
15.4 mm
Length Through Bore 2
15.4 mm
Screw Thread Size
M4
Bore Diameter 2
7 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.096
Torque (In.-Lbs.)
31
Screw Type
Set Screw
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.008 in
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp.
350 Degrees F
Rated Torque
31 in-lb
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Max. Bore (mm)
8 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
7
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Moment of Inertia
0.000002964 kgf/m sq
Series
FSMR
Torsional Stiffness
1.18 N-m/Deg
Coupling Material
Stainless Steel
Fastener Tightening Torque
1.76 N-m
Number of Beams
6
Features
Balanced Design for Reduced Vibration
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.2 mm
Number of Locking Screws
2
Dynamic Torque Reversing
0.88 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Axial Motion
0.13 mm
Angular Misalignment
3 Degrees
Coupling Material Grade
303
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
1.76 N-m
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Included Screws
(2) Set Screw
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
3.51 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.51 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.18 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.