Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 8mmx7mm

  • Mfr # FSMR25-8-7-A

  • Zoro # G8188871


product price: $41.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-8-7-A
Zoro #
G8188871
UPC #
634529010792
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 7mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Clearance Dia. (mm)
41.71
Screw Size
M5
Size
FSMR25
Outside Dia. (mm)
25.4
Outside Dia. (In.)
1
Overall Length (mm)
38.1
Screw Size (mm)
M5
Clearance Dia. (In.)
1.642 in
Length through Bore (mm)
17.87
Length through Bore
17.87 mm
Length through Bore (In.)
0.704
Overall Length (In.)
1.5
Coupling Outside Diameter
25.4 mm
Screw Thread Size
M5
Length Through Bore 2
18.3 in
Different Bore Sizes
Yes
Length Through Bore 1
18.3 in
Bore Diameter 1
8 mm
Bore Diameter 2
7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Material
Aluminum
Torque (In.-Lbs.)
33
Max. Temp.
225 Degrees F
Rated Torque
33 in-lb
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
7
Screw Type
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Max. Bore (mm)
8 mm
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Bore Type
Round
Dynamic Torque Non-Reversing
1.87 N-m
Torsional Stiffness
1.16 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(4) Set Screw
Axial Motion
0.25 mm
Fastener Tightening Torque
4 N-m
Coupling Material Grade
7075
Screw Material Finish
Black Oxide
Maximum Operating Temperature
107 Degrees C
Coupling Material Finish
Bright
Number of Beams
6
Full Bearing Support Required
Yes
Parallel Misalignment
0.38 mm
Dynamic Torque Reversing
0.93 N-m
Series
FSMR
Maximum Torque
3.73 N-m
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Set Screw
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.00000412 kgf/m sq
Maximum Speed
6,000 RPM
Coupling Material
Aluminum
Number of Locking Screws
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.