Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 8mmx8mm

  • Mfr # FSMR32-8-8-A

  • Zoro # G8295217


product price: $71.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-8-8-A
Zoro #
G8295217
UPC #
634529011102
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (In.)
1.117 in
Overall Length (In.)
1.75
Outside Dia. (In.)
1.25
Overall Length (mm)
44.5
Length through Bore (mm)
20.82
Screw Size (mm)
M6
Length through Bore (In.)
0.82
Outside Dia. (mm)
31.8
Clearance Dia. (mm)
28.37
Length through Bore
20.82 mm
Size
FSMR32
Screw Size
M6
Length Through Bore 2
21.4 in
Coupling Outside Diameter
31.8 mm
Screw Thread Size
M6
Bore Diameter 1
8 mm
Length Through Bore 1
21.4 in
Different Bore Sizes
No
Bore Diameter 2
8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Max. Bore (mm)
8 mm
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.01
Material
Aluminum
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
70 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.035
Min. Bore (mm)
8
Torque (In.-Lbs.)
70
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
3.96 N-m
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
107 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Aluminum
Coupling Material Grade
7075
Number of Locking Screws
4
Torsional Stiffness
3.23 N-m/Deg
Number of Beams
6
Zero Backlash
Yes
Coupling Material Finish
Bright
Bore Type
Round
Parallel Misalignment
0.38 mm
Angular Misalignment
3 Degrees
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Fastener Tightening Torque
7.2 N-m
Included Screws
(4) Set Screw
Axial Motion
0.25 mm
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration
Maximum Torque
7.91 N-m
Series
FSMR
Moment of Inertia
0.000011885 kgf/m sq
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
1.98 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.23 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.