Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 9mmx6mm

  • Mfr # FSMR25-9-6-A

  • Zoro # G8035465


product price: $42.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-9-6-A
Zoro #
G8035465
UPC #
634529010815
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Clearance Dia. (In.)
1.642 in
Screw Size (mm)
M5
Overall Length (In.)
1.5
Outside Dia. (In.)
1
Clearance Dia. (mm)
41.71
Length through Bore (In.)
0.704
Overall Length (mm)
38.1
Length through Bore
17.87 mm
Length through Bore (mm)
17.87
Screw Size
M5
Size
FSMR25
Outside Dia. (mm)
25.4
Length Through Bore 2
18.3 in
Different Bore Sizes
Yes
Length Through Bore 1
18.3 in
Bore Diameter 2
6 mm
Coupling Outside Diameter
25.4 mm
Screw Thread Size
M5
Bore Diameter 1
9 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
6
Material
Aluminum
Screw Type
Set Screw
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Max. Bore (mm)
9 mm
Style
6-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Rated Torque
33 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
33
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration
Coupling Material
Aluminum
Number of Locking Screws
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Axial Motion
0.25 mm
Included Screws
(4) Set Screw
Coupling Material Finish
Bright
Coupling Material Grade
7075
Series
FSMR
Bore Type
Round
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Moment of Inertia
0.00000412 kgf/m sq
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
0.93 N-m
Torsional Stiffness
1.16 N-m/Deg
Number of Beams
6
Maximum Torque
3.73 N-m
Fastener Tightening Torque
4 N-m
Dynamic Torque Non-Reversing
1.87 N-m
Maximum Operating Temperature
107 Degrees C
Parallel Misalignment
0.38 mm
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.