Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 9mmx6mm

  • Mfr # FSMR25-9-6-SS

  • Zoro # G8034065


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-9-6-SS
Zoro #
G8034065
UPC #
634529046333
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Size
FSMR25
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
25.4
Outside Dia. (In.)
1
Screw Size (mm)
M5
Clearance Dia. (In.)
1.642 in
Length through Bore (In.)
0.704
Overall Length (In.)
1.5
Screw Size
M5
Length through Bore
17.87 mm
Overall Length (mm)
38.1
Length through Bore (mm)
17.87
Length Through Bore 2
18.3 mm
Coupling Outside Diameter
25.4 mm
Length Through Bore 1
18.3 mm
Bore Diameter 1
9 mm
Bore Diameter 2
6 mm
Different Bore Sizes
Yes
Screw Thread Size
M5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Min. Bore (mm)
6
Max. Bore (mm)
9 mm
Screw Type
Set Screw
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
50 in-lb
Style
6-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
50
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Axial Motion
0.25 mm
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
4
Dynamic Torque Reversing
1.42 N-m
Dynamic Torque Non-Reversing
2.83 N-m
Coupling Material Grade
303
Maximum Speed
6,000 RPM
Shaft Locking Type
Set Screw
Moment of Inertia
0.000011293 kgf/m sq
Coupling Material
Stainless Steel
Torsional Stiffness
2.44 N-m/Deg
Fastener Tightening Torque
4 N-m
Number of Beams
6
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Maximum Torque
5.66 N-m
Series
FSMR
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration
Full Bearing Support Required
Yes
Parallel Misalignment
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.66 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.44 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.