Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 9mmx7mm

  • Mfr # FSMR25-9-7-A

  • Zoro # G8257191


product price: $46.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-9-7-A
Zoro #
G8257191
UPC #
634529010822
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 7mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.704
Outside Dia. (mm)
25.4
Clearance Dia. (In.)
1.642 in
Length through Bore
17.87 mm
Overall Length (In.)
1.5
Clearance Dia. (mm)
41.71
Screw Size (mm)
M5
Overall Length (mm)
38.1
Outside Dia. (In.)
1
Size
FSMR25
Screw Size
M5
Length through Bore (mm)
17.87
Bore Diameter 2
7 mm
Length Through Bore 2
18.3 in
Coupling Outside Diameter
25.4 mm
Length Through Bore 1
18.3 in
Screw Thread Size
M5
Bore Diameter 1
9 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
9 mm
Min. Bore (mm)
7
Max. Temp.
225 Degrees F
Rated Torque
33 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Torque (In.-Lbs.)
33
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Maximum Operating Temperature
107 Degrees C
Maximum Torque
3.73 N-m
Shaft Locking Type
Set Screw
Coupling Material
Aluminum
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Number of Beams
6
Number of Locking Screws
4
Axial Motion
0.25 mm
Dynamic Torque Reversing
0.93 N-m
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.38 mm
Full Bearing Support Required
Yes
Moment of Inertia
0.00000412 kgf/m sq
Coupling Material Grade
7075
Fastener Tightening Torque
4 N-m
Series
FSMR
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
1.16 N-m/Deg
Dynamic Torque Non-Reversing
1.87 N-m
Included Screws
(4) Set Screw
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.