Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 9mmx7mm

  • Mfr # FSMR25-9-7-SS

  • Zoro # G8191723


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-9-7-SS
Zoro #
G8191723
UPC #
634529046340
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 7mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Outside Dia. (In.)
1
Length through Bore
17.87 mm
Length through Bore (In.)
0.704
Size
FSMR25
Outside Dia. (mm)
25.4
Length through Bore (mm)
17.87
Clearance Dia. (mm)
41.71
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.642 in
Overall Length (mm)
38.1
Screw Size (mm)
M5
Screw Size
M5
Screw Thread Size
M5
Bore Diameter 2
7 mm
Length Through Bore 2
18.3 mm
Bore Diameter 1
9 mm
Length Through Bore 1
18.3 mm
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
50 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
7
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
50
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Material
Stainless Steel
Screw Type
Set Screw
Max. Bore (mm)
9 mm
Max. Temp. Range (F)
350 Degrees
Style
6-Beam Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Number of Beams
6
Dynamic Torque Reversing
1.42 N-m
Shaft Locking Type
Set Screw
Angular Misalignment
3 Degrees
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Dynamic Torque Non-Reversing
2.83 N-m
Maximum Torque
5.66 N-m
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
4 N-m
Zero Backlash
Yes
Series
FSMR
Features
Balanced Design for Reduced Vibration
Maximum Operating Temperature
176 Degrees C
Moment of Inertia
0.000011293 kgf/m sq
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
4
Torsional Stiffness
2.44 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Parallel Misalignment
0.38 mm
Bore Type
Round
Coupling Material
Stainless Steel
Maximum Speed
6,000 RPM
Axial Motion
0.25 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.66 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.44 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.