Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 9mmx8mm

  • Mfr # FSMR25-9-8-A

  • Zoro # G8351384


product price: $46.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-9-8-A
Zoro #
G8351384
UPC #
634529010839
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 8mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Outside Dia. (In.)
1
Screw Size (mm)
M5
Clearance Dia. (In.)
1.642 in
Overall Length (mm)
38.1
Outside Dia. (mm)
25.4
Overall Length (In.)
1.5
Clearance Dia. (mm)
41.71
Length through Bore (In.)
0.704
Length through Bore
17.87 mm
Screw Size
M5
Size
FSMR25
Length through Bore (mm)
17.87
Screw Thread Size
M5
Length Through Bore 2
18.3 in
Coupling Outside Diameter
25.4 mm
Bore Diameter 2
8 mm
Length Through Bore 1
18.3 in
Bore Diameter 1
9 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
33
Rated Torque
33 in-lb
Max. Bore (mm)
9 mm
Setscrew Location
2 (120 Degrees )
Style
6-Beam Set Screw
Material
Aluminum
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
8
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Screw Type
Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Maximum Torque
3.73 N-m
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Axial Motion
0.25 mm
Parallel Misalignment
0.38 mm
Number of Locking Screws
4
Zero Backlash
Yes
Coupling Material
Aluminum
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Series
FSMR
Shaft Locking Type
Set Screw
Torsional Stiffness
1.16 N-m/Deg
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Non-Reversing
1.87 N-m
Screw Material Finish
Black Oxide
Fastener Tightening Torque
4 N-m
Coupling Material Grade
7075
Minimum Operating Temperature
-40 Degrees C
Number of Beams
6
Dynamic Torque Reversing
0.93 N-m
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Moment of Inertia
0.00000412 kgf/m sq
Coupling Material Finish
Bright

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.