Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 9mmx8mm

  • Mfr # FSMR25-9-8-SS

  • Zoro # G7818806


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-9-8-SS
Zoro #
G7818806
UPC #
634529046357
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 8mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Overall Length (mm)
38.1
Clearance Dia. (mm)
41.71
Length through Bore (In.)
0.704
Screw Size
M5
Clearance Dia. (In.)
1.642 in
Outside Dia. (mm)
25.4
Screw Size (mm)
M5
Overall Length (In.)
1.5
Outside Dia. (In.)
1
Length through Bore (mm)
17.87
Length through Bore
17.87 mm
Size
FSMR25
Length Through Bore 1
18.3 mm
Length Through Bore 2
18.3 mm
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes
Bore Diameter 1
9 mm
Screw Thread Size
M5
Bore Diameter 2
8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Style
6-Beam Set Screw
Rated Torque
50 in-lb
Min. Bore (mm)
8
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Material
Stainless Steel
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
9 mm
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
50
Max. Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Maximum Operating Temperature
176 Degrees C
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration
Series
FSMR
Axial Motion
0.25 mm
Included Screws
(4) Set Screw
Moment of Inertia
0.000011293 kgf/m sq
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Number of Beams
6
Parallel Misalignment
0.38 mm
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Coupling Material Grade
303
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
1.42 N-m
Maximum Torque
5.66 N-m
Dynamic Torque Non-Reversing
2.83 N-m
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
2.44 N-m/Deg
Fastener Tightening Torque
4 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
4
Coupling Material
Stainless Steel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.66 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.44 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.