Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 9mmx8mm

  • Mfr # FSMR32-9-8-SS

  • Zoro # G7822902


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-9-8-SS
Zoro #
G7822902
UPC #
634529046630
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size
M6
Screw Size (mm)
M6
Length through Bore (In.)
0.82
Overall Length (In.)
1.75
Clearance Dia. (In.)
1.459 in
Length through Bore (mm)
20.82
Overall Length (mm)
44.5
Outside Dia. (mm)
31.8
Size
FSMR32
Clearance Dia. (mm)
37.06
Length through Bore
20.82 mm
Outside Dia. (In.)
1.25
Different Bore Sizes
Yes
Length Through Bore 1
21.4 mm
Screw Thread Size
M6
Bore Diameter 1
9 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
8 mm
Length Through Bore 2
21.4 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.017
Torque (In.-Lbs.)
142
Min. Bore (mm)
8
Rated Torque
142 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Max. Bore (mm)
9 mm
Style
6-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Torsional Stiffness
6.67 N-m/Deg
Dynamic Torque Non-Reversing
8.04 N-m
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Dynamic Torque Reversing
4.02 N-m
Maximum Torque
16.08 N-m
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Included Screws
(4) Set Screw
Number of Locking Screws
4
Series
FSMR
Maximum Operating Temperature
176 Degrees C
Axial Motion
0.25 mm
Shaft Locking Type
Set Screw
Parallel Misalignment
0.38 mm
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Fastener Tightening Torque
7.2 N-m
Number of Beams
6
Features
Balanced Design for Reduced Vibration
Moment of Inertia
0.000032426 kgf/m sq
Coupling Material
Stainless Steel
Coupling Material Grade
303
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 6.67 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.