Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 9mmx9mm

  • Mfr # FSMR25-9-9-SS

  • Zoro # G7816882


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-9-9-SS
Zoro #
G7816882
UPC #
634529046364
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Screw Size
M5
Length through Bore (In.)
0.704
Overall Length (mm)
38.1
Screw Size (mm)
M5
Clearance Dia. (mm)
41.71
Size
FSMR25
Clearance Dia. (In.)
1.642 in
Overall Length (In.)
1.5
Length through Bore
17.87 mm
Outside Dia. (In.)
1
Outside Dia. (mm)
25.4
Length through Bore (mm)
17.87
Length Through Bore 1
18.3 mm
Screw Thread Size
M5
Length Through Bore 2
18.3 mm
Different Bore Sizes
No
Coupling Outside Diameter
25.4 mm
Bore Diameter 1
9 mm
Bore Diameter 2
9 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
50
Max. Bore (mm)
9 mm
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
9
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Rated Torque
50 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Number of Beams
6
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000011293 kgf/m sq
Features
Balanced Design for Reduced Vibration
Maximum Torque
5.66 N-m
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Series
FSMR
Dynamic Torque Non-Reversing
2.83 N-m
Included Screws
(4) Set Screw
Maximum Speed
6,000 RPM
Coupling Material Grade
303
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
4
Dynamic Torque Reversing
1.42 N-m
Parallel Misalignment
0.38 mm
Axial Motion
0.25 mm
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Torsional Stiffness
2.44 N-m/Deg
Fastener Tightening Torque
4 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.66 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.44 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.