Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 9mmx9mm

  • Mfr # FSMR32-9-9-A

  • Zoro # G8220581


product price: $59.85
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-9-9-A
Zoro #
G8220581
UPC #
634529011126
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore (mm)
20.82
Overall Length (mm)
44.5
Overall Length (In.)
1.75
Clearance Dia. (In.)
1.459 in
Length through Bore (In.)
0.82
Clearance Dia. (mm)
37.06
Outside Dia. (In.)
1.25
Screw Size (mm)
M6
Screw Size
M6
Length through Bore
20.82 mm
Size
FSMR32
Outside Dia. (mm)
31.8
Different Bore Sizes
No
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
9 mm
Bore Diameter 2
9 mm
Length Through Bore 1
21.4 in
Screw Thread Size
M6
Length Through Bore 2
21.4 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
9 mm
Torque (In.-Lbs.)
61
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Rated Torque
61 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Material
Aluminum
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Min. Bore (mm)
9
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Style
6-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Series
FSMR
Maximum Torque
6.89 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
7.2 N-m
Features
Balanced Design for Reduced Vibration
Number of Beams
6
Axial Motion
0.25 mm
Screw Material Finish
Black Oxide
Torsional Stiffness
2.56 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Aluminum
Coupling Material Grade
7075
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Moment of Inertia
0.000011885 kgf/m sq
Number of Locking Screws
4
Dynamic Torque Non-Reversing
3.45 N-m
Coupling Material Finish
Bright
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Maximum Operating Temperature
107 Degrees C
Maximum Speed
6,000 RPM
Included Screws
(4) Set Screw
Bore Type
Round
Dynamic Torque Reversing
1.72 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.89 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.