Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 10mmx9mm

  • Mfr # MBC25-10-9-A

  • Zoro # G8409457


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBC25-10-9-A
Zoro #
G8409457
UPC #
634529122396
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Overall Length (mm)
33.30
Length through Bore
16.6 mm
Clearance Dia. (mm)
25.4
Length through Bore (In.)
0.656
Length through Bore (mm)
16.6
Screw Size (mm)
M3
Size
MBC25
Outside Dia. (In.)
1.000
Clearance Dia. (In.)
1.0 in
Screw Size
M3
Overall Length (In.)
1.338
Outside Dia. (mm)
25.4
Hub Length
11.85 mm
Length Through Bore 2
15.9 mm
Bore Diameter 1
10 mm
Minimum Bore Diameter
10 mm
Clearance Diameter
25.4 mm
Bore Diameter 2
9 mm
Length Through Bore 1
15.9 mm
Different Bore Sizes
Yes
Maximum Bore Diameter
10 mm
Screw Thread Size
M3
Coupling Outside Diameter
25.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Torsional Stiffness (Deg./In.-Lbs.)
244
Max. Bore (mm)
10 mm
Material
Aluminum
Style
Bellows Clamp
Max. RPM
10,000 RPM
Min. Bore (mm)
9.0
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.004 in
Max. Temp.
200 Degrees F
Max. Axial Misalignment (In.)
+/-0.012
Rated Torque
60 in-lb
Max. Temp. Range (F)
200 Degrees
Screw Type
Cap Screw
Max. Angular Misalignment
1.5 Degrees
Torque (In.-Lbs.)
60
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Maximum Operating Temperature
93 Degrees C
Full Bearing Support Required
Yes
Bellows Material
Stainless Steel
Number of Locking Screws
2
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Hub Material Grade
2024
Bore Type
Round
Moment of Inertia
0.00000271 kgf/m sq
Dynamic Torque Reversing
1.7 N-m
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.1 mm
Maximum Speed
10,000 RPM
Angular Misalignment
1.5 Degrees
Screw Material Finish
Black Oxide
Torsional Stiffness
27 N-m/Deg
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Fastener Tightening Torque
2.1 N-m
Hub Material
Aluminum
Dynamic Torque Non-Reversing
3.4 N-m
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Maximum Torque
6.8 N-m
Bellows Material Finish
None
Axial Motion
0.3 mm

Description

Motion Control Coupling, Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Outside Diameter 25.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 6.8 N-m, Hub Material Aluminum, Overall Length 33.3 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 25.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 15.9 mm, Length Through Bore 2 15.9 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 3.4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.