Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 15mmx14mm

  • Mfr # MBC51-15-14-A

  • Zoro # G8400007


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 14mm
Material - Couplings
Aluminum
Outside Dia.
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC51-15-14-A
Zoro #
G8400007
UPC #
634529064290
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 14mm
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Size
MBC51
Length through Bore (In.)
1.156
Outside Dia. (In.)
2.000
Screw Size
M5
Overall Length (In.)
2.315
Length through Bore (mm)
29.3
Screw Size (mm)
M5
Length through Bore
29.3 mm
Clearance Dia. (mm)
50.8
Clearance Dia. (In.)
2 in
Outside Dia. (mm)
50.8
Overall Length (mm)
58.70
Minimum Bore Diameter
14 mm
Screw Thread Size
M5
Hub Length
20.55 mm
Length Through Bore 2
27.9 mm
Length Through Bore 1
27.9 mm
Bore Diameter 2
14 mm
Maximum Bore Diameter
15 mm
Coupling Outside Diameter
50.8 mm
Bore Diameter 1
15 mm
Clearance Diameter
50.8 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Torque (In.-Lbs.)
400
Max. Angular Misalignment
2 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
400 in-lb
Material
Aluminum
Max. Temp. Range (F)
200 Degrees
Min. Bore (mm)
14.0
Style
Bellows Clamp
Max. Bore (mm)
15 mm
Max. Axial Misalignment (In.)
+/-0.020
Max. RPM
10,000 RPM
Max. Parallel Misalignment (In.)
0.01 in
Torsional Stiffness (Deg./In.-Lbs.)
950
Screw Type
Cap Screw
Max. Temp.
200 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Shaft Tolerance
+0.000 mm / -0.013 mm
Zero Backlash
Yes
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Dynamic Torque Reversing
11.3 N-m
Parallel Misalignment
0.25 mm
Moment of Inertia
0.00008167 kgf/m sq
Number of Locking Screws
2
Torsional Stiffness
108 N-m/Deg
Hub Material Grade
2024
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Dynamic Torque Non-Reversing
22.6 N-m
Hub Material
Aluminum
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Fastener Tightening Torque
9.5 N-m
Maximum Operating Temperature
93 Degrees C
Bellows Material
Stainless Steel
Maximum Speed
10,000 RPM
Minimum Operating Temperature
-40 Degrees C
Bellows Material Finish
None
Axial Motion
0.5 mm
Angular Misalignment
2 Degrees
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Maximum Torque
45.2 N-m
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 14 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.