Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 15mmx15mm

  • Mfr # MBC33-15-15-A

  • Zoro # G8385894


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 15mm
Material - Couplings
Aluminum
Outside Dia.
33.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC33-15-15-A
Zoro #
G8385894
UPC #
634529063958
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 15mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Clearance Dia. (In.)
1.313 in
Outside Dia. (In.)
1.313
Length through Bore
20.5 mm
Overall Length (In.)
1.623
Size
MBC33
Overall Length (mm)
41.00
Length through Bore (In.)
0.811
Clearance Dia. (mm)
33.3
Outside Dia. (mm)
33.3
Screw Size (mm)
M3
Screw Size
M3
Length through Bore (mm)
20.5
Different Bore Sizes
No
Minimum Bore Diameter
15 mm
Clearance Diameter
33.3 mm
Maximum Bore Diameter
15 mm
Coupling Outside Diameter
33.3 mm
Length Through Bore 2
20.4 mm
Bore Diameter 1
15 mm
Bore Diameter 2
15 mm
Hub Length
15 mm
Screw Thread Size
M3
Length Through Bore 1
20.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Screw Type
Cap Screw
Torque (In.-Lbs.)
120
Max. Parallel Misalignment (In.)
0.006 in
Rated Torque
120 in-lb
Max. Bore (mm)
15 mm
Style
Bellows Clamp
Max. RPM
10,000 RPM
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.016
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
1.5 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
400
Max. Temp. Range (F)
200 Degrees
Max. Temp.
200 Degrees F
Min. Bore (mm)
15.0
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Dynamic Torque Reversing
3.4 N-m
Shaft Locking Type
Clamp On
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Maximum Operating Temperature
93 Degrees C
Maximum Torque
13.6 N-m
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Torsional Stiffness
45 N-m/Deg
Hub Material
Aluminum
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material Grade
2024
Angular Misalignment
1.5 Degrees
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Parallel Misalignment
0.15 mm
Bellows Material
Stainless Steel
Fastener Tightening Torque
2.1 N-m
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C
Bellows Material Finish
None
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.4 mm
Maximum Speed
10,000 RPM
Dynamic Torque Non-Reversing
6.8 N-m
Moment of Inertia
0.0000106 kgf/m sq
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 15 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.