Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 15mmx8mm

  • Mfr # MBC33-15-8-A

  • Zoro # G8472983


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
33.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC33-15-8-A
Zoro #
G8472983
UPC #
634529063965
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 8mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Length through Bore (In.)
0.811
Overall Length (In.)
1.623
Outside Dia. (mm)
33.3
Outside Dia. (In.)
1.313
Clearance Dia. (mm)
33.3
Size
MBC33
Length through Bore
20.5 mm
Screw Size
M3
Length through Bore (mm)
20.5
Clearance Dia. (In.)
1.313 in
Overall Length (mm)
41.00
Screw Size (mm)
M3
Coupling Outside Diameter
33.3 mm
Hub Length
15 mm
Length Through Bore 1
20.4 mm
Bore Diameter 1
15 mm
Length Through Bore 2
20.4 mm
Different Bore Sizes
Yes
Bore Diameter 2
8 mm
Screw Thread Size
M3
Clearance Diameter
33.3 mm
Maximum Bore Diameter
15 mm
Minimum Bore Diameter
8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
1.5 Degrees
Style
Bellows Clamp
Max. Axial Misalignment (In.)
+/-0.016
Min. Bore (mm)
8.0
Max. Temp.
200 Degrees F
Max. Bore (mm)
15 mm
Rated Torque
120 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
400
Torque (In.-Lbs.)
120
Material
Aluminum
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.006 in
Max. RPM
10,000 RPM
Max. Temp. Range (F)
200 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Shaft Locking Type
Clamp On
Hub Material Grade
2024
Dynamic Torque Non-Reversing
6.8 N-m
Full Bearing Support Required
Yes
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Included Screws
(2) Hex Socket Cap Screw
Maximum Speed
10,000 RPM
Number of Locking Screws
2
Torsional Stiffness
45 N-m/Deg
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Axial Motion
0.4 mm
Dynamic Torque Reversing
3.4 N-m
Maximum Operating Temperature
93 Degrees C
Angular Misalignment
1.5 Degrees
Hub Material
Aluminum
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Moment of Inertia
0.00001078 kgf/m sq
Bellows Material Finish
None
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Maximum Torque
13.6 N-m
Parallel Misalignment
0.15 mm
Bellows Material
Stainless Steel
Shaft Tolerance
+0.000 mm / -0.013 mm
Fastener Tightening Torque
2.1 N-m

Description

Motion Control Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 8 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.