Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 15mmx9mm

  • Mfr # MBC33-15-9-A

  • Zoro # G7810442


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
33.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC33-15-9-A
Zoro #
G7810442
UPC #
634529124864
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 9mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Screw Size
M3
Overall Length (mm)
41.00
Length through Bore (In.)
0.811
Outside Dia. (In.)
1.313
Screw Size (mm)
M3
Clearance Dia. (In.)
1.313 in
Clearance Dia. (mm)
33.3
Length through Bore
20.5 mm
Overall Length (In.)
1.623
Size
MBC33
Outside Dia. (mm)
33.3
Length through Bore (mm)
20.5
Different Bore Sizes
Yes
Bore Diameter 1
15 mm
Hub Length
15 mm
Clearance Diameter
33.3 mm
Screw Thread Size
M3
Coupling Outside Diameter
33.3 mm
Minimum Bore Diameter
9 mm
Length Through Bore 2
20.4 mm
Length Through Bore 1
20.4 mm
Maximum Bore Diameter
15 mm
Bore Diameter 2
9 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Torque (In.-Lbs.)
120
Min. Bore (mm)
9.0
Max. Angular Misalignment
1.5 Degrees
Material
Aluminum
Screw Type
Cap Screw
Max. Bore (mm)
15 mm
Rated Torque
120 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
200 Degrees F
Style
Bellows Clamp
Torsional Stiffness (Deg./In.-Lbs.)
400
Max. RPM
10,000 RPM
Max. Parallel Misalignment (In.)
0.006 in
Max. Axial Misalignment (In.)
+/-0.016
Max. Temp. Range (F)
200 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Dynamic Torque Non-Reversing
6.8 N-m
Maximum Torque
13.6 N-m
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Screw Material Finish
Black Oxide
Fastener Tightening Torque
2.1 N-m
Torsional Stiffness
45 N-m/Deg
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
93 Degrees C
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Bore Type
Round
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000 mm / -0.013 mm
Axial Motion
0.4 mm
Hub Material Grade
2024
Bellows Material
Stainless Steel
Full Bearing Support Required
Yes
Zero Backlash
Yes
Moment of Inertia
0.00001077 kgf/m sq
Dynamic Torque Reversing
3.4 N-m
Maximum Speed
10,000 RPM
Number of Locking Screws
2
Bellows Material Finish
None
Hub Material
Aluminum
Angular Misalignment
1.5 Degrees
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.15 mm

Description

Motion Control Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 9 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.