Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 16mmx12mm

  • Mfr # MBC33-16-12-A

  • Zoro # G7993377


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
16mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
33.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBC33-16-12-A
Zoro #
G7993377
UPC #
634529063989
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 12mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Screw Size (mm)
M3
Clearance Dia. (mm)
33.3
Length through Bore (In.)
0.811
Size
MBC33
Overall Length (In.)
1.623
Outside Dia. (mm)
33.3
Outside Dia. (In.)
1.313
Length through Bore
20.5 mm
Length through Bore (mm)
20.5
Screw Size
M3
Clearance Dia. (In.)
1.313 in
Overall Length (mm)
41.00
Different Bore Sizes
Yes
Hub Length
15 mm
Bore Diameter 1
16 mm
Coupling Outside Diameter
33.3 mm
Screw Thread Size
M3
Minimum Bore Diameter
12 mm
Clearance Diameter
33.3 mm
Maximum Bore Diameter
16 mm
Bore Diameter 2
12 mm
Length Through Bore 2
20.4 mm
Length Through Bore 1
20.4 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Rated Torque
120 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
16 mm
Max. Temp.
200 Degrees F
Max. Axial Misalignment (In.)
+/-0.016
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
400
Torque (In.-Lbs.)
120
Max. RPM
10,000 RPM
Max. Temp. Range (F)
200 Degrees
Max. Angular Misalignment
1.5 Degrees
Max. Parallel Misalignment (In.)
0.006 in
Min. Bore (mm)
12.0
Material
Aluminum
Style
Bellows Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Shaft Tolerance
+0.000 mm / -0.013 mm
Angular Misalignment
1.5 Degrees
Bore Type
Round
Axial Motion
0.4 mm
Moment of Inertia
0.00001065 kgf/m sq
Fastener Tightening Torque
2.1 N-m
Dynamic Torque Reversing
3.4 N-m
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Maximum Speed
10,000 RPM
Shaft Locking Type
Clamp On
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Hub Material Grade
2024
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Parallel Misalignment
0.15 mm
Hub Material
Aluminum
Zero Backlash
Yes
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
93 Degrees C
Bellows Material
Stainless Steel
Bellows Material Finish
None
Torsional Stiffness
45 N-m/Deg
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Maximum Torque
13.6 N-m
Dynamic Torque Non-Reversing
6.8 N-m

Description

Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.