Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 16mmx14mm

  • Mfr # MBC33-16-14-A

  • Zoro # G8227484


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
16mm x 14mm
Material - Couplings
Aluminum
Outside Dia.
33.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC33-16-14-A
Zoro #
G8227484
UPC #
634529063996
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 14mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Outside Dia. (mm)
33.3
Length through Bore (In.)
0.811
Overall Length (mm)
41.00
Length through Bore (mm)
20.5
Screw Size
M3
Screw Size (mm)
M3
Outside Dia. (In.)
1.313
Clearance Dia. (mm)
33.3
Clearance Dia. (In.)
1.313 in
Length through Bore
20.5 mm
Size
MBC33
Overall Length (In.)
1.623
Hub Length
15 mm
Maximum Bore Diameter
16 mm
Coupling Outside Diameter
33.3 mm
Clearance Diameter
33.3 mm
Bore Diameter 2
14 mm
Bore Diameter 1
16 mm
Length Through Bore 1
20.4 mm
Screw Thread Size
M3
Different Bore Sizes
Yes
Length Through Bore 2
20.4 mm
Minimum Bore Diameter
14 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Torsional Stiffness (Deg./In.-Lbs.)
400
Max. Angular Misalignment
1.5 Degrees
Material
Aluminum
Rated Torque
120 in-lb
Min. Bore (mm)
14.0
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
120
Style
Bellows Clamp
Max. Temp. Range (F)
200 Degrees
Max. Bore (mm)
16 mm
Max. Temp.
200 Degrees F
Max. Parallel Misalignment (In.)
0.006 in
Max. RPM
10,000 RPM
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.016
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
13.6 N-m
Maximum Speed
10,000 RPM
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material
Aluminum
Number of Locking Screws
2
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Hub Material Grade
2024
Parallel Misalignment
0.15 mm
Dynamic Torque Reversing
3.4 N-m
Full Bearing Support Required
Yes
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Fastener Tightening Torque
2.1 N-m
Maximum Operating Temperature
93 Degrees C
Shaft Locking Type
Clamp On
Angular Misalignment
1.5 Degrees
Bellows Material
Stainless Steel
Bellows Material Finish
None
Screw Material Finish
Black Oxide
Moment of Inertia
0.00001059 kgf/m sq
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Dynamic Torque Non-Reversing
6.8 N-m
Axial Motion
0.4 mm
Torsional Stiffness
45 N-m/Deg

Description

Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 14 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.