Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 19mmx10mm

  • Mfr # MBC41-19-10-A

  • Zoro # G8369374


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
19mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
41.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC41-19-10-A
Zoro #
G8369374
UPC #
634529111529
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 10mm
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Screw Size
M4
Outside Dia. (mm)
41.3
Length through Bore
25.4 mm
Length through Bore (In.)
1.000
Outside Dia. (In.)
1.625
Size
MBC41
Overall Length (mm)
50.80
Screw Size (mm)
M4
Clearance Dia. (mm)
41.3
Clearance Dia. (In.)
1.625 in
Length through Bore (mm)
25.4
Overall Length (In.)
2.029
Length Through Bore 2
24 mm
Minimum Bore Diameter
10 mm
Different Bore Sizes
Yes
Clearance Diameter
41.3 mm
Coupling Outside Diameter
41.3 mm
Length Through Bore 1
24 mm
Hub Length
18.05 mm
Maximum Bore Diameter
19 mm
Screw Thread Size
M4
Bore Diameter 2
10 mm
Bore Diameter 1
19 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Style
Bellows Clamp
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
10,000 RPM
Max. Temp. Range (F)
200 Degrees
Rated Torque
250 in-lb
Max. Bore (mm)
19 mm
Max. Axial Misalignment (In.)
+/-0.020
Torque (In.-Lbs.)
250
Max. Temp.
200 Degrees F
Screw Type
Cap Screw
Material
Aluminum
Max. Angular Misalignment
2 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Min. Bore (mm)
10.0
Torsional Stiffness (Deg./In.-Lbs.)
550
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000 mm / -0.013 mm
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Axial Motion
0.5 mm
Maximum Speed
10,000 RPM
Hub Material Grade
2024
Dynamic Torque Non-Reversing
14 N-m
Hub Material
Aluminum
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Included Screws
(2) Hex Socket Cap Screw
Angular Misalignment
2 Degrees
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Maximum Operating Temperature
93 Degrees C
Bellows Material
Stainless Steel
Number of Locking Screws
2
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.25 mm
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Bellows Material Finish
None
Bore Type
Round
Torsional Stiffness
63 N-m/Deg
Moment of Inertia
0.00003052 kgf/m sq
Dynamic Torque Reversing
7 N-m
Maximum Torque
28 N-m
Fastener Tightening Torque
4.6 N-m

Description

Motion Control Coupling, Bore Diameter 1 19 mm, Bore Diameter 2 10 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 41.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.