Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 19mmx12mm

  • Mfr # MBC41-19-12-A

  • Zoro # G8022007


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
19mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
41.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC41-19-12-A
Zoro #
G8022007
UPC #
634529121276
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 12mm
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Clearance Dia. (In.)
1.625 in
Overall Length (mm)
50.80
Length through Bore (In.)
1.000
Outside Dia. (mm)
41.3
Size
MBC41
Length through Bore (mm)
25.4
Outside Dia. (In.)
1.625
Screw Size
M4
Screw Size (mm)
M4
Clearance Dia. (mm)
41.3
Overall Length (In.)
2.029
Length through Bore
25.4 mm
Clearance Diameter
41.3 mm
Different Bore Sizes
Yes
Screw Thread Size
M4
Length Through Bore 1
24 mm
Maximum Bore Diameter
19 mm
Length Through Bore 2
24 mm
Bore Diameter 1
19 mm
Minimum Bore Diameter
12 mm
Bore Diameter 2
12 mm
Coupling Outside Diameter
41.3 mm
Hub Length
18.05 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Material
Aluminum
Max. Angular Misalignment
2 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
550
Max. Bore (mm)
19 mm
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Max. Temp. Range (F)
200 Degrees
Torque (In.-Lbs.)
250
Max. Temp.
200 Degrees F
Min. Bore (mm)
12.0
Max. Axial Misalignment (In.)
+/-0.020
Max. Parallel Misalignment (In.)
0.01 in
Style
Bellows Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Axial Motion
0.5 mm
Angular Misalignment
2 Degrees
Zero Backlash
Yes
Torsional Stiffness
63 N-m/Deg
Maximum Torque
28 N-m
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Shaft Locking Type
Clamp On
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.25 mm
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Hub Material Grade
2024
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
14 N-m
Shaft Tolerance
+0.000 mm / -0.013 mm
Bellows Material Finish
None
Maximum Speed
10,000 RPM
Hub Material
Aluminum
Bore Type
Round
Bellows Material
Stainless Steel
Included Screws
(2) Hex Socket Cap Screw
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Maximum Operating Temperature
93 Degrees C
Fastener Tightening Torque
4.6 N-m
Dynamic Torque Reversing
7 N-m
Moment of Inertia
0.00003046 kgf/m sq

Description

Motion Control Coupling, Bore Diameter 1 19 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 41.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.