Zoro Homepage

Coupling, Bellows Clamp, 6mmx3mm

  • Mfr # MBC15-6-3-A

  • Zoro # G8136423


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 3mm
Material - Couplings
Aluminum
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC15-6-3-A
Zoro #
G8136423
UPC #
634529063590
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 3mm
Outside Dia.
15 mm
Overall Length
27.2 mm
Length through Bore
13.6 mm
Screw Size (mm)
M2
Length through Bore (mm)
13.6
Screw Size
M2
Outside Dia. (In.)
0.590
Size
MBC15
Overall Length (In.)
1.073
Clearance Dia. (In.)
0.59 in
Length through Bore (In.)
0.536
Outside Dia. (mm)
15
Overall Length (mm)
27.20
Clearance Dia. (mm)
15
Minimum Bore Diameter
3 mm
Hub Length
8.65 mm
Clearance Diameter
15 mm
Different Bore Sizes
Yes
Bore Diameter 2
3 mm
Screw Thread Size
M2
Bore Diameter 1
6 mm
Maximum Bore Diameter
6 mm
Coupling Outside Diameter
15 mm
Length Through Bore 1
13.1 mm
Length Through Bore 2
13.1 mm

Description

Motion Control Coupling, Bore Diameter 1 6 mm, Bore Diameter 2 3 mm, Coupling Outside Diameter 15 mm, Maximum Speed 10,000 RPM, Maximum Torque 2.5 N-m, Hub Material Aluminum, Overall Length 27.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 15 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 13.1 mm, Length Through Bore 2 13.1 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.25 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.