Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 9mmx8mm

  • Mfr # MBC25-9-8-A

  • Zoro # G7919362


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBC25-9-8-A
Zoro #
G7919362
UPC #
634529096185
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 8mm
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Outside Dia. (In.)
1.000
Screw Size (mm)
M3
Length through Bore (In.)
0.656
Overall Length (In.)
1.338
Overall Length (mm)
33.30
Clearance Dia. (In.)
1.0 in
Clearance Dia. (mm)
25.4
Length through Bore
16.6 mm
Outside Dia. (mm)
25.4
Length through Bore (mm)
16.6
Screw Size
M3
Size
MBC25
Different Bore Sizes
Yes
Hub Length
11.85 mm
Screw Thread Size
M3
Maximum Bore Diameter
9 mm
Bore Diameter 2
8 mm
Bore Diameter 1
9 mm
Clearance Diameter
25.4 mm
Coupling Outside Diameter
25.4 mm
Minimum Bore Diameter
8 mm
Length Through Bore 1
15.9 mm
Length Through Bore 2
15.9 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Min. Bore (mm)
8.0
Max. RPM
10,000 RPM
Max. Bore (mm)
9 mm
Max. Parallel Misalignment (In.)
0.004 in
Torque (In.-Lbs.)
60
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.012
Screw Type
Cap Screw
Rated Torque
60 in-lb
Max. Temp.
200 Degrees F
Max. Angular Misalignment
1.5 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Style
Bellows Clamp
Max. Temp. Range (F)
200 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
244
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Bore Type
Round
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Moment of Inertia
0.00000273 kgf/m sq
Shaft Locking Type
Clamp On
Torsional Stiffness
27 N-m/Deg
Maximum Operating Temperature
93 Degrees C
Number of Locking Screws
2
Shaft Tolerance
+0.000 mm / -0.013 mm
Parallel Misalignment
0.1 mm
Included Screws
(2) Hex Socket Cap Screw
Bellows Material Finish
None
Angular Misalignment
1.5 Degrees
Hub Material Grade
2024
Bellows Material
Stainless Steel
Dynamic Torque Reversing
1.7 N-m
Maximum Speed
10,000 RPM
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Fastener Tightening Torque
2.1 N-m
Full Bearing Support Required
Yes
Maximum Torque
6.8 N-m
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
3.4 N-m
Hub Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.3 mm
Zero Backlash
Yes

Description

Motion Control Coupling, Bore Diameter 1 9 mm, Bore Diameter 2 8 mm, Coupling Outside Diameter 25.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 6.8 N-m, Hub Material Aluminum, Overall Length 33.3 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 25.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 15.9 mm, Length Through Bore 2 15.9 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 3.4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.