Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 10x8 mm

  • Mfr # MBC25-10-8-A

  • Zoro # G2818173


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
10mm x 8mm
Rated Torque
60 in-lb
Max. RPM
10,000 RPM
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC25-10-8-A
Zoro #
G2818173
UPC #
634529063750
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
25 mm
Overall Length
33.3 mm
Length through Bore
16.5 mm
Screw Size
M3
Outside Dia. (mm)
25
Length through Bore (mm)
16.50
Clearance Dia. (mm)
25.0
Overall Length (mm)
33
Hub Dia.
25 mm
Screw Size (mm)
M3
Screw Thread Size
M3
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes
Bore Diameter 1
10 mm
Length Through Bore 1
15.9 mm
Length Through Bore 2
15.9 mm
Hub Length
11.85 mm
Bore Diameter 2
8 mm
Minimum Bore Diameter
8 mm
Maximum Bore Diameter
10 mm
Clearance Diameter
25.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
60 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Style
Bellows Clamp
Finish
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.004
Torque (In.-Lbs.)
60
Max. Angular Misalignment
1.5 Degrees
Material
Aluminum
Item
Motion Control Coupling
Max. Temp. Range (F)
200
Max. Axial Misalignment (In.)
+/-0.012
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.004 in
Max. Temp.
200 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Dynamic Torque Non-Reversing
3.4 N-m
Moment of Inertia
0.00000272 kgf/m sq
Dynamic Torque Reversing
1.7 N-m
Screw Material
Alloy Steel
Axial Motion
0.3 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Application
Encoders, Stepper / Servo
Shaft Locking Type
Clamp On
Hub Material Grade
2024
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material Finish
Sulfuric Anodized
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
27 N-m/Deg
Bellows Material Finish
None
Bellows Material
Stainless Steel
Bore Type
Round
Zero Backlash
Yes
Maximum Torque
6.8 N-m
Minimum Operating Temperature
-40 Degrees C
System of Measurement
Metric
Angular Misalignment
1.5 Degrees
Included Screws
(2) Hex Socket Cap Screw
Number of Locking Screws
2
Hub Material
Aluminum
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Maximum Speed
10,000 RPM
Maximum Operating Temperature
93 Degrees C
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bellows Material Grade
321
Fastener Tightening Torque
2.1 N-m
Parallel Misalignment
0.1 mm

Description

Motion Control Coupling, Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Outside Diameter 25.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 6.8 N-m, Hub Material Aluminum, Overall Length 33.3 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 25.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 15.9 mm, Length Through Bore 2 15.9 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 3.4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.