Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 12x10 mm

  • Mfr # MBC25-12-10-A

  • Zoro # G1339353


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
12mm x 10mm
Rated Torque
60 in-lb
Max. RPM
10,000 RPM
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC25-12-10-A
Zoro #
G1339353
UPC #
634529063767
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
25 mm
Overall Length
33.3 mm
Overall Length (mm)
33
Length through Bore
16.5 mm
Screw Size
M3
Screw Size (mm)
M3
Clearance Dia. (mm)
25.0
Outside Dia. (mm)
25
Length through Bore (mm)
16.50
Hub Dia.
25 mm
Maximum Bore Diameter
12 mm
Bore Diameter 1
12 mm
Minimum Bore Diameter
10 mm
Bore Diameter 2
10 mm
Screw Thread Size
M3
Length Through Bore 1
15.9 mm
Hub Length
11.85 mm
Length Through Bore 2
15.9 mm
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes
Clearance Diameter
25.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
60 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.004
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Max. Temp. Range (F)
200
Torque (In.-Lbs.)
60
Material
Aluminum
Max. Temp.
200 Degrees F
Max. Axial Misalignment (In.)
+/-0.012
Item
Motion Control Coupling
Finish
Anodized Aluminum
Max. Angular Misalignment
1.5 Degrees
Max. Parallel Misalignment (In.)
0.004 in
Style
Bellows Clamp
Screw Material
Alloy Steel
Moment of Inertia
0.00000267 kgf/m sq
Axial Motion
0.3 mm
Dynamic Torque Non-Reversing
3.4 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Dynamic Torque Reversing
1.7 N-m
Hub Material Finish
Sulfuric Anodized
Hub Material Grade
2024
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
6.8 N-m
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Parallel Misalignment
0.1 mm
Number of Locking Screws
2
Angular Misalignment
1.5 Degrees
Hub Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
System of Measurement
Metric
Bellows Material
Stainless Steel
Full Bearing Support Required
Yes
Zero Backlash
Yes
Bore Type
Round
Fastener Tightening Torque
2.1 N-m
Torsional Stiffness
27 N-m/Deg
Shaft Tolerance
+0.000 mm / -0.013 mm
Minimum Operating Temperature
-40 Degrees C
Application
Encoders, Stepper / Servo
Maximum Operating Temperature
93 Degrees C
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bellows Material Grade
321
Maximum Speed
10,000 RPM
Bellows Material Finish
None

Description

Motion Control Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Outside Diameter 25.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 6.8 N-m, Hub Material Aluminum, Overall Length 33.3 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 25.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 15.9 mm, Length Through Bore 2 15.9 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 3.4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.