Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 1/2x1/2 In

  • Mfr # BC32-8-8-A

  • Zoro # G1578701


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1/2 in x 1/2 in
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC32-8-8-A
Zoro #
G1578701
UPC #
634529069578
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 1/2 in
Outside Dia.
2 in
Overall Length
2.31 in
Length through Bore (In.)
1.157
Clearance Dia. (In.)
2 in
Screw Size
M5
Overall Length (In.)
2.315
Outside Dia. (In.)
2.000
Length through Bore
1.157 in
Screw Size (mm)
M5
Clearance Diameter
2 in
Bore Diameter 1
1/2 in
Maximum Bore Diameter
1/2 in
Length Through Bore 1
1.1 in
Bore Diameter 2
1/2 in
Screw Thread Size
M5
Hub Length
0.81 in
Length Through Bore 2
1.1 in
Minimum Bore Diameter
1/2 in
Different Bore Sizes
No
Coupling Outside Diameter
2 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Max. Temp. Range (F)
200
Torque (In.-Lbs.)
400
Item - Motion Control Couplings
Motion Control Coupling
Finish
Anodized Aluminum
Screw Type
Cap Screw
Material
Aluminum
Max. Angular Misalignment
2 Degrees
Style
Bellows Clamp
Item
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.020
Torsional Stiffness (Deg./In.-Lbs.)
0.001
Max. Temp.
200 Degrees F
Max. Parallel Misalignment (In.)
0.01 in
Axial Motion
0.02 in
Bore Tolerance
+0.001 in / -0.000 in
Moment of Inertia
0.279716 lb-in sq
Dynamic Torque Non-Reversing
200 lb-in
Dynamic Torque Reversing
100 lb-in
Screw Material
Alloy Steel
Bellows Material
Stainless Steel
Maximum Torque
400 in-lb
Maximum Speed
10,000 RPM
Bellows Material Grade
321
Application
Encoders, Stepper / Servo
Hub Material Finish
Sulfuric Anodized
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
System of Measurement
Inch
Included Screws
(2) Hex Socket Cap Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Shaft Tolerance
+0.0000 in / -0.0005 in
Hub Material
Aluminum
Bore Type
Round
Full Bearing Support Required
Yes
Bellows Material Finish
None
Maximum Operating Temperature
200 Degrees F
Fastener Tightening Torque
84.1 in-lb
Screw Material Finish
Black Oxide
Angular Misalignment
2 Degrees
For Misalignment Type
Angular, Axial, Parallel
Hub Material Grade
2024
Zero Backlash
Yes
Torsional Stiffness
950 in-lb/Deg
Shaft Locking Type
Clamp On
Parallel Misalignment
0.01 in
Minimum Operating Temperature
-40 Degrees F

Description

Motion Control Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.