Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 12x12 mm

  • Mfr # MBC41-12-12-A

  • Zoro # G1184951


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
41 mm
Overall Length
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC41-12-12-A
Zoro #
G1184951
UPC #
634529064061
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
41 mm
Overall Length
50.8 mm
Length through Bore
25.5 mm
Outside Dia. (mm)
41
Clearance Dia. (mm)
41.0
Screw Size (mm)
M4
Overall Length (mm)
51
Hub Dia.
41 mm
Screw Size
M4
Length through Bore (mm)
25.50
Different Bore Sizes
No
Coupling Outside Diameter
41.3 mm
Length Through Bore 1
24 mm
Bore Diameter 1
12 mm
Maximum Bore Diameter
12 mm
Minimum Bore Diameter
12 mm
Screw Thread Size
M4
Bore Diameter 2
12 mm
Length Through Bore 2
24 mm
Hub Length
18.05 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. Temp.
200 Degrees F
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.01 in
Max. Angular Misalignment
2 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Material
Aluminum
Style
Bellows Clamp
Max. RPM
10,000 RPM
Max. Temp. Range (F)
200
Torque (In.-Lbs.)
250
Max. Axial Misalignment (In.)
+/-0.020
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
250 in-lb
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Parallel Misalignment
0.25 mm
Axial Motion
0.5 mm
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Bellows Material
Stainless Steel
Maximum Operating Temperature
93 Degrees C
Number of Locking Screws
2
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Fastener Tightening Torque
4.6 N-m
Hub Material
Aluminum
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
7 N-m
Bellows Material Grade
321
Hub Material Finish
Sulfuric Anodized
Moment of Inertia
0.000030763 kgf/m sq
Maximum Torque
28 N-m
Torsional Stiffness
63 N-m/Deg
Hub Material Grade
2024
Bellows Material Finish
None
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Dynamic Torque Non-Reversing
14 N-m
Shaft Tolerance
+0.000 mm / -0.013 mm
Angular Misalignment
2 Degrees
Shaft Locking Type
Clamp On
Maximum Speed
10,000 RPM

Description

Motion Control Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m, Dynamic Torque Reversing 7 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.