Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 1/2x3/8 In

  • Mfr # BC26-8-6-A

  • Zoro # G3021584


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1/2 in x 3/8 in
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Outside Dia.
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC26-8-6-A
Zoro #
G3021584
UPC #
634529062890
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 3/8 in
Outside Dia.
1.625 in
Overall Length
2 in
Clearance Dia. (In.)
1.625 in
Length through Bore (In.)
1.000
Overall Length (In.)
2.029
Length through Bore
1.0 in
Screw Size (mm)
M4
Outside Dia. (In.)
1.625
Screw Size
M4
Hub Length
0.71 in
Length Through Bore 2
0.95 in
Bore Diameter 1
1/2 in
Screw Thread Size
M4
Different Bore Sizes
Yes
Maximum Bore Diameter
1/2 in
Coupling Outside Diameter
1.63 in
Bore Diameter 2
3/8 in
Length Through Bore 1
0.95 in
Minimum Bore Diameter
3/8 in
Clearance Diameter
1.63 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. Temp. Range (F)
200
Style
Bellows Clamp
Material
Aluminum
Torque (In.-Lbs.)
250
Max. Parallel Misalignment (In.)
0.01 in
Max. Angular Misalignment
2 Degrees
Screw Type
Cap Screw
Item
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.020
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Max. Temp.
200 Degrees F
Screw Material
Alloy Steel
Axial Motion
0.02 in
Moment of Inertia
0.105947 lb-in sq
Dynamic Torque Reversing
62.5 lb-in
Bore Tolerance
+0.001 in / -0.000 in
Dynamic Torque Non-Reversing
125 lb-in
Shaft Tolerance
+0.0000 in / -0.0005 in
Bellows Material Finish
None
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees F
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Torque
250 in-lb
Application
Encoders, Stepper / Servo
Bellows Material Grade
321
Angular Misalignment
2 Degrees
Bore Type
Round
Hub Material
Aluminum
Zero Backlash
Yes
Torsional Stiffness
550 in-lb/Deg
Full Bearing Support Required
Yes
Hub Material Grade
2024
Number of Locking Screws
2
System of Measurement
Inch
Shaft Locking Type
Clamp On
Bellows Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.01 in
Hub Material Finish
Sulfuric Anodized
Maximum Speed
10,000 RPM
Maximum Operating Temperature
200 Degrees F
Fastener Tightening Torque
40.7 in-lb
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 3/8 in, Coupling Outside Diameter 1.63 in, Maximum Speed 10,000 RPM, Maximum Torque 250 in-lb, Hub Material Aluminum, Overall Length 2 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1.63 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.95 in, Length Through Bore 2 0.95 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 125 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.