Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 1/2x5/16 In

  • Mfr # BC16-8-5-A

  • Zoro # G2067834


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1/2 in x 5/16 in
Rated Torque
60 in-lb
Max. RPM
10,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC16-8-5-A
Zoro #
G2067834
UPC #
634529062685
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 5/16 in
Outside Dia.
1 in
Overall Length
1.33 in
Screw Size
M3
Length through Bore
0.657 in
Outside Dia. (In.)
1.000
Clearance Dia. (In.)
1.0 in
Overall Length (In.)
1.338
Length through Bore (In.)
0.657
Screw Size (mm)
M3
Screw Thread Size
M3
Maximum Bore Diameter
1/2 in
Bore Diameter 2
5/16 in
Minimum Bore Diameter
5/16 in
Length Through Bore 1
0.63 in
Length Through Bore 2
0.63 in
Bore Diameter 1
1/2 in
Different Bore Sizes
Yes
Clearance Diameter
1 in
Coupling Outside Diameter
1 in
Hub Length
0.47 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
60 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Max. Parallel Misalignment (In.)
0.004 in
Max. Temp.
200 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.004
Torque (In.-Lbs.)
60
Material
Aluminum
Max. Angular Misalignment
1.5 Degrees
Style
Bellows Clamp
Item
Motion Control Coupling
Max. Temp. Range (F)
200
Screw Type
Cap Screw
Finish
Anodized Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.012
Bore Tolerance
+0.001 in / -0.000 in
Moment of Inertia
0.009151 lb-in sq
Dynamic Torque Non-Reversing
30 lb-in
Screw Material
Alloy Steel
Dynamic Torque Reversing
15 lb-in
Axial Motion
0.012 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Finish
Sulfuric Anodized
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
10,000 RPM
Angular Misalignment
1.5 Degrees
Included Screws
(2) Hex Socket Cap Screw
Torsional Stiffness
244 in-lb/Deg
Full Bearing Support Required
Yes
System of Measurement
Inch
Maximum Operating Temperature
200 Degrees F
Hub Material Grade
2024
Bellows Material
Stainless Steel
Bore Type
Round
Shaft Tolerance
+0.0000 in / -0.0005 in
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Shaft Locking Type
Clamp On
Bellows Material Finish
None
Application
Encoders, Stepper / Servo
Number of Locking Screws
2
Hub Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
60 in-lb
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Screw Material Finish
Black Oxide
Parallel Misalignment
0.004 in
Fastener Tightening Torque
18.6 in-lb

Description

Motion Control Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 5/16 in, Coupling Outside Diameter 1 in, Maximum Speed 10,000 RPM, Maximum Torque 60 in-lb, Hub Material Aluminum, Overall Length 1.33 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.63 in, Length Through Bore 2 0.63 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 30 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.