Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 14x12 mm

  • Mfr # MBC33-14-12-A

  • Zoro # G0513624


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
14mm x 12mm
Rated Torque
120 in-lb
Max. RPM
10,000 RPM
Outside Dia.
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC33-14-12-A
Zoro #
G0513624
UPC #
634529063897
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 12mm
Outside Dia.
33 mm
Overall Length
42.9 mm
Screw Size (mm)
M3
Length through Bore (mm)
20.00
Hub Dia.
33 mm
Overall Length (mm)
40
Clearance Dia. (mm)
33.0
Length through Bore
20.0 mm
Outside Dia. (mm)
33
Screw Size
M3
Different Bore Sizes
Yes
Bore Diameter 1
14 mm
Maximum Bore Diameter
14 mm
Clearance Diameter
33.3 mm
Minimum Bore Diameter
12 mm
Bore Diameter 2
12 mm
Screw Thread Size
M3
Hub Length
15 mm
Coupling Outside Diameter
33.3 mm
Length Through Bore 2
20.4 mm
Length Through Bore 1
20.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
120 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Max. Angular Misalignment
1.5 Degrees
Max. Temp. Range (F)
200
Item
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.016
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.006 in
Max. Temp.
200 Degrees F
Torque (In.-Lbs.)
120
Material
Aluminum
Style
Bellows Clamp
Finish
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.003
Screw Type
Cap Screw
Bore Tolerance
+0.03 mm / -0.00 mm
Dynamic Torque Non-Reversing
6.8 N-m
Screw Material
Alloy Steel
Moment of Inertia
0.00001076 kgf/m sq
Dynamic Torque Reversing
3.4 N-m
Axial Motion
0.4 mm
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Maximum Speed
10,000 RPM
Full Bearing Support Required
Yes
Zero Backlash
Yes
Bellows Material Finish
None
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Torque
13.6 N-m
Hub Material Grade
2024
Parallel Misalignment
0.15 mm
Hub Material
Aluminum
Bellows Material Grade
321
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
1.5 Degrees
Fastener Tightening Torque
2.1 N-m
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Shaft Tolerance
+0.000 mm / -0.013 mm
System of Measurement
Metric
Application
Encoders, Stepper / Servo
Bellows Material
Stainless Steel
Hub Material Finish
Sulfuric Anodized
Torsional Stiffness
45 N-m/Deg
Maximum Operating Temperature
93 Degrees C

Description

Motion Control Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.