Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 14x12 mm

  • Mfr # MBC41-14-12-A

  • Zoro # G2521461


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
14mm x 12mm
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Outside Dia.
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC41-14-12-A
Zoro #
G2521461
UPC #
634529064085
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 12mm
Outside Dia.
41 mm
Overall Length
50.8 mm
Screw Size
M4
Overall Length (mm)
51
Length through Bore (mm)
25.50
Clearance Dia. (mm)
41.0
Hub Dia.
41 mm
Length through Bore
25.5 mm
Outside Dia. (mm)
41
Screw Size (mm)
M4
Hub Length
18.05 mm
Screw Thread Size
M4
Coupling Outside Diameter
41.3 mm
Length Through Bore 1
24 mm
Bore Diameter 1
14 mm
Length Through Bore 2
24 mm
Bore Diameter 2
12 mm
Minimum Bore Diameter
12 mm
Different Bore Sizes
Yes
Maximum Bore Diameter
14 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Max. Temp.
200 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.01 in
Max. Temp. Range (F)
200
Max. Axial Misalignment (In.)
+/-0.020
Item
Motion Control Coupling
Finish
Anodized Aluminum
Torque (In.-Lbs.)
250
Max. Angular Misalignment
2 Degrees
Material
Aluminum
Style
Bellows Clamp
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
14 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Dynamic Torque Reversing
7 N-m
Axial Motion
0.5 mm
Moment of Inertia
0.000030763 kgf/m sq
Bellows Material
Stainless Steel
Bellows Material Finish
None
System of Measurement
Metric
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Parallel Misalignment
0.25 mm
Minimum Operating Temperature
-40 Degrees C
Hub Material Finish
Sulfuric Anodized
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Torsional Stiffness
63 N-m/Deg
Maximum Torque
28 N-m
Fastener Tightening Torque
4.6 N-m
Maximum Operating Temperature
93 Degrees C
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bellows Material Grade
321
Number of Locking Screws
2
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Speed
10,000 RPM
Zero Backlash
Yes
Application
Encoders, Stepper / Servo
Screw Material Finish
Black Oxide
Hub Material
Aluminum
Angular Misalignment
2 Degrees

Description

Motion Control Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m, Dynamic Torque Reversing 7 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.