Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 14x12 mm

  • Mfr # MBC51-14-12-A

  • Zoro # G0716843


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
51 mm
Overall Length
58.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC51-14-12-A
Zoro #
G0716843
UPC #
634529064269
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 12mm
Outside Dia.
51 mm
Overall Length
58.7 mm
Outside Dia. (mm)
51
Length through Bore (mm)
29.50
Screw Size (mm)
M5
Length through Bore
29.5 mm
Overall Length (mm)
59
Hub Dia.
51 mm
Clearance Dia. (mm)
51.0
Screw Size
M5
Bore Diameter 1
14 mm
Screw Thread Size
M5
Clearance Diameter
50.8 mm
Maximum Bore Diameter
14 mm
Minimum Bore Diameter
12 mm
Different Bore Sizes
Yes
Bore Diameter 2
12 mm
Length Through Bore 1
27.9 mm
Coupling Outside Diameter
50.8 mm
Length Through Bore 2
27.9 mm
Hub Length
20.55 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.001
Max. Angular Misalignment
2 Degrees
Screw Type
Cap Screw
Material
Aluminum
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Max. Temp.
200 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.01 in
Style
Bellows Clamp
Max. Temp. Range (F)
200
Torque (In.-Lbs.)
400
Max. Axial Misalignment (In.)
+/-0.020
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Maximum Torque
45.2 N-m
Moment of Inertia
0.00008182 kgf/m sq
Bellows Material Grade
321
Screw Material Finish
Black Oxide
Angular Misalignment
2 Degrees
Hub Material Grade
2024
Bellows Material
Stainless Steel
Fastener Tightening Torque
9.5 N-m
Maximum Operating Temperature
93 Degrees C
Shaft Tolerance
+0.000 mm / -0.013 mm
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Parallel Misalignment
0.25 mm
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
11.3 N-m
Axial Motion
0.5 mm
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Hub Material Finish
Sulfuric Anodized
Torsional Stiffness
108 N-m/Deg
Hub Material
Aluminum
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
22.6 N-m
Maximum Speed
10,000 RPM
Bellows Material Finish
None
Bore Type
Round
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.