Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 14x14 mm

  • Mfr # MBC33-14-14-A

  • Zoro # G3226176


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
14mm x 14mm
Rated Torque
120 in-lb
Max. RPM
10,000 RPM
Outside Dia.
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC33-14-14-A
Zoro #
G3226176
UPC #
634529063903
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 14mm
Outside Dia.
33 mm
Overall Length
42.9 mm
Overall Length (mm)
40
Length through Bore
20.0 mm
Screw Size (mm)
M3
Outside Dia. (mm)
33
Clearance Dia. (mm)
33.0
Length through Bore (mm)
20.00
Screw Size
M3
Hub Dia.
33 mm
Different Bore Sizes
No
Maximum Bore Diameter
14 mm
Clearance Diameter
33.3 mm
Bore Diameter 2
14 mm
Coupling Outside Diameter
33.3 mm
Minimum Bore Diameter
14 mm
Bore Diameter 1
14 mm
Hub Length
15 mm
Length Through Bore 2
20.4 mm
Screw Thread Size
M3
Length Through Bore 1
20.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
120 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Max. Axial Misalignment (In.)
+/-0.016
Item
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.003
Max. Angular Misalignment
1.5 Degrees
Torque (In.-Lbs.)
120
Max. Parallel Misalignment (In.)
0.006 in
Finish
Anodized Aluminum
Screw Type
Cap Screw
Max. Temp.
200 Degrees F
Style
Bellows Clamp
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Max. Temp. Range (F)
200
Dynamic Torque Reversing
3.4 N-m
Moment of Inertia
0.0000107 kgf/m sq
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
6.8 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.4 mm
Hub Material
Aluminum
Application
Encoders, Stepper / Servo
Maximum Operating Temperature
93 Degrees C
Shaft Tolerance
+0.000 mm / -0.013 mm
Bellows Material Finish
None
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Maximum Speed
10,000 RPM
Torsional Stiffness
45 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
System of Measurement
Metric
Bellows Material Grade
321
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
13.6 N-m
Zero Backlash
Yes
Number of Locking Screws
2
Included Screws
(2) Hex Socket Cap Screw
Angular Misalignment
1.5 Degrees
Fastener Tightening Torque
2.1 N-m
Bore Type
Round
Screw Material Finish
Black Oxide
Hub Material Finish
Sulfuric Anodized
Parallel Misalignment
0.15 mm
Shaft Locking Type
Clamp On
Bellows Material
Stainless Steel
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant

Description

Motion Control Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.