Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 14x14 mm

  • Mfr # MBC41-14-14-A

  • Zoro # G1383417


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
41 mm
Overall Length
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC41-14-14-A
Zoro #
G1383417
UPC #
634529064092
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 14mm
Outside Dia.
41 mm
Overall Length
50.8 mm
Overall Length (mm)
51
Outside Dia. (mm)
41
Clearance Dia. (mm)
41.0
Hub Dia.
41 mm
Screw Size (mm)
M4
Length through Bore (mm)
25.50
Screw Size
M4
Length through Bore
25.5 mm
Length Through Bore 2
24 mm
Bore Diameter 1
14 mm
Screw Thread Size
M4
Hub Length
18.05 mm
Coupling Outside Diameter
41.3 mm
Bore Diameter 2
14 mm
Maximum Bore Diameter
14 mm
Different Bore Sizes
No
Minimum Bore Diameter
14 mm
Length Through Bore 1
24 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Rated Torque
250 in-lb
Max. Angular Misalignment
2 Degrees
Material
Aluminum
Screw Type
Cap Screw
Max. Temp.
200 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.01 in
Torque (In.-Lbs.)
250
Max. Axial Misalignment (In.)
+/-0.020
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Style
Bellows Clamp
Max. Temp. Range (F)
200
Max. RPM
10,000 RPM
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Dynamic Torque Reversing
7 N-m
Fastener Tightening Torque
4.6 N-m
Bore Type
Round
Number of Locking Screws
2
Bellows Material
Stainless Steel
Maximum Speed
10,000 RPM
Shaft Tolerance
+0.000 mm / -0.013 mm
Angular Misalignment
2 Degrees
Hub Material
Aluminum
Hub Material Finish
Sulfuric Anodized
Maximum Operating Temperature
93 Degrees C
Dynamic Torque Non-Reversing
14 N-m
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Torsional Stiffness
63 N-m/Deg
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Axial Motion
0.5 mm
Hub Material Grade
2024
Bellows Material Grade
321
Parallel Misalignment
0.25 mm
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
28 N-m
Moment of Inertia
0.000030763 kgf/m sq
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Bellows Material Finish
None

Description

Motion Control Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m, Dynamic Torque Reversing 7 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.