Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 14x14 mm

  • Mfr # MBC51-14-14-A

  • Zoro # G1636801


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
14mm x 14mm
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Outside Dia.
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC51-14-14-A
Zoro #
G1636801
UPC #
634529064276
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 14mm
Outside Dia.
51 mm
Overall Length
58.7 mm
Screw Size
M5
Length through Bore
29.5 mm
Screw Size (mm)
M5
Outside Dia. (mm)
51
Clearance Dia. (mm)
51.0
Hub Dia.
51 mm
Length through Bore (mm)
29.50
Overall Length (mm)
59
Different Bore Sizes
No
Length Through Bore 2
27.9 mm
Maximum Bore Diameter
14 mm
Bore Diameter 2
14 mm
Coupling Outside Diameter
50.8 mm
Bore Diameter 1
14 mm
Clearance Diameter
50.8 mm
Screw Thread Size
M5
Hub Length
20.55 mm
Minimum Bore Diameter
14 mm
Length Through Bore 1
27.9 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.001
Torque (In.-Lbs.)
400
Item
Motion Control Coupling
Style
Bellows Clamp
Max. Parallel Misalignment (In.)
0.01 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
200
Max. Temp.
200 Degrees F
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.020
Finish
Anodized Aluminum
Max. Angular Misalignment
2 Degrees
Material
Aluminum
Dynamic Torque Non-Reversing
22.6 N-m
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Moment of Inertia
0.00008173 kgf/m sq
Axial Motion
0.5 mm
Dynamic Torque Reversing
11.3 N-m
For Misalignment Type
Angular, Axial, Parallel
Hub Material Finish
Sulfuric Anodized
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C
Bellows Material Grade
321
Torsional Stiffness
108 N-m/Deg
Application
Encoders, Stepper / Servo
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Maximum Operating Temperature
93 Degrees C
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Torque
45.2 N-m
Angular Misalignment
2 Degrees
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Parallel Misalignment
0.25 mm
Maximum Speed
10,000 RPM
Hub Material
Aluminum
Zero Backlash
Yes
Bore Type
Round
Bellows Material
Stainless Steel
Bellows Material Finish
None
System of Measurement
Metric
Fastener Tightening Torque
9.5 N-m

Description

Motion Control Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.