Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 15x12 mm

  • Mfr # MBC41-15-12-A

  • Zoro # G3258437


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
15mm x 12mm
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Outside Dia.
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC41-15-12-A
Zoro #
G3258437
UPC #
634529064115
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 12mm
Outside Dia.
41 mm
Overall Length
50.8 mm
Length through Bore (mm)
25.50
Screw Size
M4
Overall Length (mm)
51
Clearance Dia. (mm)
41.0
Hub Dia.
41 mm
Screw Size (mm)
M4
Outside Dia. (mm)
41
Length through Bore
25.5 mm
Different Bore Sizes
Yes
Hub Length
18.05 mm
Bore Diameter 2
12 mm
Length Through Bore 2
24 mm
Bore Diameter 1
15 mm
Coupling Outside Diameter
41.3 mm
Minimum Bore Diameter
12 mm
Length Through Bore 1
24 mm
Screw Thread Size
M4
Maximum Bore Diameter
15 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Torque (In.-Lbs.)
250
Max. Temp.
200 Degrees F
Max. Axial Misalignment (In.)
+/-0.020
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Finish
Anodized Aluminum
Max. Temp. Range (F)
200
Max. Parallel Misalignment (In.)
0.01 in
Style
Bellows Clamp
Max. Angular Misalignment
2 Degrees
Material
Aluminum
Item
Motion Control Coupling
Dynamic Torque Non-Reversing
14 N-m
Screw Material
Alloy Steel
Axial Motion
0.5 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Moment of Inertia
0.000030763 kgf/m sq
Dynamic Torque Reversing
7 N-m
System of Measurement
Metric
Hub Material Finish
Sulfuric Anodized
Bellows Material
Stainless Steel
Screw Material Finish
Black Oxide
Maximum Speed
10,000 RPM
Fastener Tightening Torque
4.6 N-m
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Hub Material Grade
2024
Application
Encoders, Stepper / Servo
Number of Locking Screws
2
Maximum Torque
28 N-m
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Bellows Material Finish
None
Torsional Stiffness
63 N-m/Deg
Bore Type
Round
Maximum Operating Temperature
93 Degrees C
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.25 mm
Hub Material
Aluminum
Bellows Material Grade
321
Shaft Tolerance
+0.000 mm / -0.013 mm
Full Bearing Support Required
Yes
Angular Misalignment
2 Degrees
Zero Backlash
Yes
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m, Dynamic Torque Reversing 7 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.