Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 15x14 mm

  • Mfr # MBC41-15-14-A

  • Zoro # G0894914


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
41 mm
Overall Length
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC41-15-14-A
Zoro #
G0894914
UPC #
634529064122
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 14mm
Outside Dia.
41 mm
Overall Length
50.8 mm
Screw Size (mm)
M4
Screw Size
M4
Clearance Dia. (mm)
41.0
Outside Dia. (mm)
41
Overall Length (mm)
51
Length through Bore
25.5 mm
Hub Dia.
41 mm
Length through Bore (mm)
25.50
Minimum Bore Diameter
14 mm
Different Bore Sizes
Yes
Length Through Bore 1
24 mm
Maximum Bore Diameter
15 mm
Bore Diameter 1
15 mm
Length Through Bore 2
24 mm
Screw Thread Size
M4
Coupling Outside Diameter
41.3 mm
Bore Diameter 2
14 mm
Hub Length
18.05 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Screw Type
Cap Screw
Max. Temp.
200 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
2 Degrees
Style
Bellows Clamp
Torque (In.-Lbs.)
250
Max. Axial Misalignment (In.)
+/-0.020
Max. RPM
10,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Material
Aluminum
Max. Temp. Range (F)
200
Rated Torque
250 in-lb
Max. Parallel Misalignment (In.)
0.01 in
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Number of Locking Screws
2
Dynamic Torque Reversing
7 N-m
Included Screws
(2) Hex Socket Cap Screw
Bellows Material Grade
321
Maximum Operating Temperature
93 Degrees C
Bore Type
Round
Bellows Material
Stainless Steel
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
2 Degrees
Hub Material Grade
2024
Maximum Speed
10,000 RPM
Moment of Inertia
0.000030763 kgf/m sq
Hub Material Finish
Sulfuric Anodized
Axial Motion
0.5 mm
Parallel Misalignment
0.25 mm
Shaft Locking Type
Clamp On
Bellows Material Finish
None
Screw Material Finish
Black Oxide
Torsional Stiffness
63 N-m/Deg
Fastener Tightening Torque
4.6 N-m
Zero Backlash
Yes
Maximum Torque
28 N-m
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
14 N-m

Description

Motion Control Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 14 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m, Dynamic Torque Reversing 7 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.