Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 16x12 mm

  • Mfr # MBC51-16-12-A

  • Zoro # G0256681


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
51 mm
Overall Length
58.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC51-16-12-A
Zoro #
G0256681
UPC #
634529064313
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 12mm
Outside Dia.
51 mm
Overall Length
58.7 mm
Overall Length (mm)
59
Length through Bore
29.5 mm
Screw Size
M5
Clearance Dia. (mm)
51.0
Outside Dia. (mm)
51
Hub Dia.
51 mm
Length through Bore (mm)
29.50
Screw Size (mm)
M5
Hub Length
20.55 mm
Bore Diameter 2
12 mm
Length Through Bore 1
27.9 mm
Different Bore Sizes
Yes
Clearance Diameter
50.8 mm
Coupling Outside Diameter
50.8 mm
Length Through Bore 2
27.9 mm
Maximum Bore Diameter
16 mm
Minimum Bore Diameter
12 mm
Screw Thread Size
M5
Bore Diameter 1
16 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Screw Type
Cap Screw
Max. Temp.
200 Degrees F
Style
Bellows Clamp
Torque (In.-Lbs.)
400
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
10,000 RPM
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.001
Max. Parallel Misalignment (In.)
0.01 in
Rated Torque
400 in-lb
Max. Temp. Range (F)
200
Max. Axial Misalignment (In.)
+/-0.020
Max. Angular Misalignment
2 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Moment of Inertia
0.00008168 kgf/m sq
Hub Material
Aluminum
Parallel Misalignment
0.25 mm
Shaft Locking Type
Clamp On
Bellows Material Grade
321
Screw Material Finish
Black Oxide
Bore Type
Round
Zero Backlash
Yes
Hub Material Grade
2024
Dynamic Torque Reversing
11.3 N-m
Shaft Tolerance
+0.000 mm / -0.013 mm
Minimum Operating Temperature
-40 Degrees C
Bellows Material Finish
None
Hub Material Finish
Sulfuric Anodized
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Axial Motion
0.5 mm
Angular Misalignment
2 Degrees
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
45.2 N-m
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Dynamic Torque Non-Reversing
22.6 N-m
Fastener Tightening Torque
9.5 N-m
Torsional Stiffness
108 N-m/Deg
Maximum Speed
10,000 RPM
Bellows Material
Stainless Steel
Maximum Operating Temperature
93 Degrees C
Number of Locking Screws
2

Description

Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.