Zoro Homepage

Coupling, Bellows Clamp, Bore 16x16 mm

  • Mfr # MBC41-16-16-A

  • Zoro # G2906346


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
16mm x 16mm
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Outside Dia.
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC41-16-16-A
Zoro #
G2906346
UPC #
634529064184
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 16mm
Outside Dia.
41 mm
Overall Length
50.8 mm
Clearance Dia. (mm)
41.0
Screw Size (mm)
M4
Hub Dia.
41 mm
Screw Size
M4
Outside Dia. (mm)
41
Length through Bore
25.5 mm
Length through Bore (mm)
25.50
Overall Length (mm)
51
Coupling Outside Diameter
41.3 mm
Length Through Bore 1
24 mm
Screw Thread Size
M4
Bore Diameter 1
16 mm
Length Through Bore 2
24 mm
Maximum Bore Diameter
16 mm
Minimum Bore Diameter
16 mm
Different Bore Sizes
No
Hub Length
18.05 mm
Bore Diameter 2
16 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Max. Angular Misalignment
2 Degrees
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.020
Style
Bellows Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Torque (In.-Lbs.)
250
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
200 Degrees F
Finish
Anodized Aluminum
Max. Temp. Range (F)
200
Material
Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Item
Motion Control Coupling
Dynamic Torque Reversing
7 N-m
Moment of Inertia
0.000030763 kgf/m sq
Dynamic Torque Non-Reversing
14 N-m
Axial Motion
0.5 mm
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Included Screws
(2) Hex Socket Cap Screw
Bellows Material
Stainless Steel
Bellows Material Finish
None
Parallel Misalignment
0.25 mm
Bellows Material Grade
321
Hub Material Grade
2024
Maximum Operating Temperature
93 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Hub Material
Aluminum
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Hub Material Finish
Sulfuric Anodized
Maximum Torque
28 N-m
System of Measurement
Metric
Bore Type
Round
Maximum Speed
10,000 RPM
Fastener Tightening Torque
4.6 N-m
Number of Locking Screws
2
Angular Misalignment
2 Degrees
Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Material Finish
Black Oxide
Application
Encoders, Stepper / Servo
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Torsional Stiffness
63 N-m/Deg
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m, Dynamic Torque Reversing 7 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.