Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 16x16 mm

  • Mfr # MBC51-16-16-A

  • Zoro # G3038761


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
16mm x 16mm
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Outside Dia.
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC51-16-16-A
Zoro #
G3038761
UPC #
634529064344
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 16mm
Outside Dia.
51 mm
Overall Length
58.7 mm
Clearance Dia. (mm)
51
Overall Length (mm)
59
Screw Size
M5
Hub Dia.
51 mm
Length through Bore
29.5 mm
Outside Dia. (mm)
51
Screw Size (mm)
M5
Length Through Bore 1
27.9 mm
Minimum Bore Diameter
16 mm
Bore Diameter 1
16 mm
Maximum Bore Diameter
16 mm
Clearance Diameter
50.8 mm
Bore Diameter 2
16 mm
Different Bore Sizes
No
Length Through Bore 2
27.9 mm
Coupling Outside Diameter
50.8 mm
Screw Thread Size
M5
Hub Length
20.55 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Style
Bellows Clamp
Max. Temp. Range (F)
200
Max. Angular Misalignment
2 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Material
Aluminum
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.020
Finish
Anodized Aluminum
Torque (In.-Lbs.)
400
Item
Motion Control Coupling
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.001
Max. Temp.
200 Degrees F
Axial Motion
0.5 mm
Dynamic Torque Reversing
11.3 N-m
Dynamic Torque Non-Reversing
22.6 N-m
Moment of Inertia
0.00008145 kgf/m sq
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Maximum Operating Temperature
93 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
9.5 N-m
Angular Misalignment
2 Degrees
Maximum Speed
10,000 RPM
Shaft Tolerance
+0.000 mm / -0.013 mm
Bellows Material Finish
None
Number of Locking Screws
2
System of Measurement
Metric
Bellows Material Grade
321
Zero Backlash
Yes
Maximum Torque
45.2 N-m
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Bore Type
Round
Shaft Locking Type
Clamp On
Bellows Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Parallel Misalignment
0.25 mm
Application
Encoders, Stepper / Servo
Torsional Stiffness
108 N-m/Deg
Hub Material Grade
2024
Hub Material Finish
Sulfuric Anodized
Hub Material
Aluminum
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.