Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 1x5/8 In

  • Mfr # BC32-16-10-A

  • Zoro # G2578721


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1 in x 5/8 in
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC32-16-10-A
Zoro #
G2578721
UPC #
634529062975
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 5/8 in
Outside Dia.
2 in
Overall Length
2.31 in
Clearance Dia. (In.)
2 in
Screw Size
M5
Screw Size (mm)
M5
Length through Bore (In.)
1.157
Overall Length (In.)
2.315
Outside Dia. (In.)
2.000
Length through Bore
1.157 in
Bore Diameter 1
1 in
Hub Length
0.81 in
Length Through Bore 1
1.1 in
Different Bore Sizes
Yes
Maximum Bore Diameter
1 in
Length Through Bore 2
1.1 in
Bore Diameter 2
5/8 in
Clearance Diameter
2 in
Screw Thread Size
M5
Minimum Bore Diameter
5/8 in
Coupling Outside Diameter
2 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
200
Max. Axial Misalignment (In.)
+/-0.020
Style
Bellows Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.001
Screw Type
Cap Screw
Max. Angular Misalignment
2 Degrees
Max. Temp.
200 Degrees F
Material
Aluminum
Finish
Anodized Aluminum
Item
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.01 in
Torque (In.-Lbs.)
400
Bore Tolerance
+0.001 in / -0.000 in
Dynamic Torque Reversing
100 lb-in
Moment of Inertia
0.27199 lb-in sq
Dynamic Torque Non-Reversing
200 lb-in
Axial Motion
0.02 in
Screw Material
Alloy Steel
Bellows Material Finish
None
Application
Encoders, Stepper / Servo
Shaft Locking Type
Clamp On
Fastener Tightening Torque
84.1 in-lb
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Maximum Operating Temperature
200 Degrees F
Bellows Material Grade
321
Angular Misalignment
2 Degrees
Torsional Stiffness
950 in-lb/Deg
Minimum Operating Temperature
-40 Degrees F
Included Screws
(2) Hex Socket Cap Screw
Hub Material Grade
2024
Number of Locking Screws
2
System of Measurement
Inch
Hub Material
Aluminum
Maximum Torque
400 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Parallel Misalignment
0.01 in
Hub Material Finish
Sulfuric Anodized
Zero Backlash
Yes
Shaft Tolerance
+0.0000 in / -0.0005 in
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Bellows Material
Stainless Steel
Maximum Speed
10,000 RPM

Description

Motion Control Coupling, Bore Diameter 1 1 in, Bore Diameter 2 5/8 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.