Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 20x14 mm

  • Mfr # MBC51-20-14-A

  • Zoro # G0244185


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
51 mm
Overall Length
58.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC51-20-14-A
Zoro #
G0244185
UPC #
634529064368
Country of Origin
United States

Dimensions

Bore Dia.
20mm x 14mm
Outside Dia.
51 mm
Overall Length
58.7 mm
Length through Bore
29.5 mm
Overall Length (mm)
59
Hub Dia.
51 mm
Screw Size (mm)
M5
Screw Size
M5
Length through Bore (mm)
29.50
Clearance Dia. (mm)
51.0
Outside Dia. (mm)
51
Coupling Outside Diameter
50.8 mm
Different Bore Sizes
Yes
Bore Diameter 2
14 mm
Minimum Bore Diameter
14 mm
Clearance Diameter
50.8 mm
Length Through Bore 1
27.9 mm
Length Through Bore 2
27.9 mm
Hub Length
20.55 mm
Screw Thread Size
M5
Maximum Bore Diameter
20 mm
Bore Diameter 1
20 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. Temp.
200 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
400
Max. Parallel Misalignment (In.)
0.01 in
Max. RPM
10,000 RPM
Style
Bellows Clamp
Material
Aluminum
Screw Type
Cap Screw
Rated Torque
400 in-lb
Max. Angular Misalignment
2 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.001
Max. Temp. Range (F)
200
Max. Axial Misalignment (In.)
+/-0.020
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Bellows Material Finish
None
Fastener Tightening Torque
9.5 N-m
Axial Motion
0.5 mm
Hub Material Grade
2024
Maximum Torque
45.2 N-m
Angular Misalignment
2 Degrees
Torsional Stiffness
108 N-m/Deg
Bellows Material Grade
321
Maximum Operating Temperature
93 Degrees C
Shaft Locking Type
Clamp On
Moment of Inertia
0.0000811 kgf/m sq
Bore Type
Round
Dynamic Torque Non-Reversing
22.6 N-m
Bellows Material
Stainless Steel
Included Screws
(2) Hex Socket Cap Screw
Hub Material
Aluminum
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000 mm / -0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
2
Hub Material Finish
Sulfuric Anodized
Maximum Speed
10,000 RPM
Dynamic Torque Reversing
11.3 N-m
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Parallel Misalignment
0.25 mm
Zero Backlash
Yes
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 14 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.